Menu Search
ABB INSTALLATION PRODUCTS #RSC28W2LD1

Thomas and Betts Pictogram Combination Unit, MR16 LED Lamp, Single Face

SKU # 62405006811 Manufacturer Series: Ready-Lite
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: Factory White
Voltage: 6V DC, 120/347V AC
Face: Single
Mounting: Universal
Exit Lamp: MR16 LED
Head Style: Standard
Battery Type: Lead Calcium