Menu Search
AIMLITE #CSRP06036UM-2MD5LAWHT

Combo Emergency Exit Sign and Light Unit, LED Lamp

SKU # 87404698951 Manufacturer Series: CSRP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combo Emergency Exit Sign and Light Unit
Enclosure: 20 ga Steel
Finish: White Powder Coated
Voltage: 120/347V
Face: Universal
Mounting: Universal
Exit Lamp: LED
Number of Heads: 2
Head Style: MR16
Head Watts: 36 w
Battery Type: Sealed Lead Acid

The CSRP series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, MR16 type is optional.