Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 6VDC ; Face - Single; Mounting - Wall; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Round PAR18; Head Watts - 9W; Rated Watts-Hours - 80.0W-0.5hr; Battery Type - Lead Acid; Manufacturer Series - Stella Unibody