Menu Search
BEGHELLI #SLE636LRUC/2SR-9W

Stella Emergency Light and Exit Sign Steel

SKU # 40000998997
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120 / 347V AC
Face: Single/Double
Mounting: Ceiling
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round PAR18
Head Watts: 9W
Rated Watts-Hours: 36.0W-0.5hr
Enclosure Rating: Indoor
Battery Type: Lead Calcium