Menu Search
BEGHELLI #SLRM636LU

Stella Emergency Light and Exit Sign Thermoplastic

SKU # 88468598997 Manufacturer Series: Combo
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 6V DC
Face: Universal
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Green
Background Plate Color: White
Number of Heads: 2
Head Style: Round PAR18
Head Watts: 9W
Rated Watts-Hours: 36.0W-0.5hr
Battery Type: Lead Acid

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 6VDC ; Face - Universal; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Green; Background Plate Color - White; Number of Heads - 2; Head Style - Round PAR18; Head Watts - 9W; Rated Watts-Hours - 36.0W-0.5hr; Battery Type - Lead Acid; Additional Information - Universal Pictograms; Manufacturer Series - Stella Combo

Additional Info: Universal Pictograms