Menu Search
EMERGI-LITE #ESC1250W2LG

Emergency Light and Exit Sign, MR16 LED Lamp, Single Face

SKU # 78268343197
Type: Pictogram Emergency Light and Exit Sign
Enclosure: Steel, Polycarbonate
Voltage: 12V DC, 120/347V AC
Face: Single
Mounting: Universal
Exit Lamp: MR16 LED
Background Plate Color: White
Number of Heads: 2
Head Style: Standard
Head Watts: 4W
Rated Watts-Hours: 50.0W-0.5hr
Battery Type: Lead Calcium

EM- ESC1250W2LG 12V-LT-FX