Menu Search
Emergency Exit Signs with Lights Emergency Light and Exit Sign Steel
EMERGI-LITE #EX10W-P/2M

Emergency Light and Exit Sign Steel

SKU # 78268326623 Manufacturer Series: EX10-P
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Face: Single/Double
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round Micro Tungsten
Head Watts: 9W
Rated Watts-Hours: 28.0W-0.5hr
Enclosure Rating: Indoor
Battery Type: Lead Calcium