Menu Search
Emergency Exit Signs with Lights Emergency Light and Exit Sign Thermoplastic
EMERGI-LITE #ESC28W2LA

Emergency Light and Exit Sign Thermoplastic

SKU # 78268340163 Manufacturer Series: ESC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 6V DC, 120/347V AC
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Green
Background Plate Color: White
Number of Heads: 2
Head Style: Round MR16
Head Watts: 4W
Rated Watts-Hours: 28.0W-0.5hr
Battery Type: Lead Calcium

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 6VDC 120/347VAC; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Green; Background Plate Color - White; Number of Heads - 2; Head Style - Round MR16; Head Watts - 4W; Rated Watts-Hours - 28.0W-0.5hr; Battery Type - Lead Calcium; Manufacturer Series - ESC