Menu Search
EMERGI-LITE #PREWUD3R

Premier Emergency Light and Exit Sign Thermoplastic

SKU # 78268333042
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 6/48V DC, 120/277V AC, 120/347V AC
Face: Single/Double
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Battery Type: Ni-Cad

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 6/48VDC 120/277VAC 120/347VAC; Face - Single/Double; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Battery Type - Nickel Cadmium; Manufacturer Series - Premier