Menu Search
LUMACELL #6LERLMCEU2MT9WAT

Emergency Light/Exit Combination Unit, Mini Tungsten Lamp

SKU # 62461617993 Manufacturer Series: 8LMCE
RoHS Compliant
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 12V DC
Mounting: Universal
Exit Lamp: Mini Tungsten
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Standard
Head Watts: 9W
Battery Type: Lead Calcium

Emergency Light/Exit Combination Unit; Mini Tungsten Lamp; Red Letter; White Background Plate; Die-Cast Aluminum Enclosure; Gray Epoxy Powder Coat