Menu Search
LUMACELL #LSC44W2MT9DF

Emergency Light and Exit Sign, LED Lamp, Green Letter, 2

SKU # 62461633731 Manufacturer Series: Series LSC
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Face: Double
Mounting: Universal
Exit Lamp: LED
Letter Color: Green
Background Plate Color: White
Number of Heads: 2
Head Style: Micro-Tungsten
Head Watts: 9W
Rated Watts-Hours: 44.0W-0.5hr
Battery Type: Lead Calcium