Menu Search
LUMACELL #8LMCE2LD1

Emergency Light and Exit Sign, MR16 LED Lamp, Red Letter

SKU # 62461626340 Manufacturer Series: 8LMCE
Type: Emergency Light and Exit Sign
Enclosure: Steel
Voltage: 6V DC, 120/347V AC
Mounting: Universal
Exit Lamp: MR16 LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Standard
Head Watts: 4W
Rated Watts-Hours: 28.0W-0.5hr
Battery Type: Lead Calcium

LUM 8LMCE2LD1 EX-SGN&LMP