Menu Search
LUMACELL #8LMCE2MT9W

Emergency Light and Exit Sign Steel

SKU # 62461617569 Manufacturer Series: 8LMCE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120V AC
Face: Single
Mounting: Wall/Ceiling
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round Micro Tungsten
Head Watts: 9W
Rated Watts-Hours: 28.0W-0.5hr
Enclosure Rating: Indoor

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Steel; Finish - White; Voltage - 6VDC 120VAC; Face - Single; Mounting - Wall/Ceiling; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Round Micro Tungsten; Head Watts - 9W; Rated Watts-Hours - 28.0W-0.5hr; Enclosure Rating - Indoor; Manufacturer Series - 8LMCE