Menu Search
LUMACELL #LM50CS12MT9

Emergency Light and Exit Sign Steel

SKU # 62461622027 Manufacturer Series: LM-CS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Face: Single
Mounting: Wall/Ceiling
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round Tungsten
Head Watts: 9W
Rated Watts-Hours: 50.0W-0.5hr
Enclosure Rating: Indoor
Battery Type: Lead Acid

Additional Info: Legend: SORTIE