Menu Search
LUMACELL #LSC28W2MT9

Emergency Light and Exit Sign Steel

SKU # 62461626239 Manufacturer Series: LSC
RoHS Compliant
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Background Plate Color: White
Number of Heads: 2
Head Style: Round Micro Tungsten
Head Watts: 9W
Battery Type: Lead Calcium