Menu Search
LUMACELL #LSC28W2MT9W

Emergency Light and Exit Sign Steel

SKU # 62461698992 Manufacturer Series: LSC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Background Plate Color: White
Number of Heads: 2
Head Style: Round MR16
Head Watts: 9W
Battery Type: Lead Calcium

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Steel; Finish - White; Voltage - 6VDC 120/347VAC; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Background Plate Color - White; Number of Heads - 2; Head Style - Round MR16; Head Watts - 9W; Battery Type - Lead Calcium; Manufacturer Series - LSC