Menu Search
LUMACELL #LSC44W2LD1

Emergency Light and Exit Sign Steel

SKU # 62461628400 Manufacturer Series: LSC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Background Plate Color: White
Number of Heads: 2
Head Style: Round MR16
Head Watts: 4W
Battery Type: Lead Calcium