Menu Search
LUMACELL #5LGRA12M10W3

GRANDE Emergency Light and Exit Sign Thermoplastic

SKU # 62461624662
Type: Emergency Light and Exit Sign
Enclosure: Thermoplastic
Finish: White
Voltage: 6V DC, 120/347V AC
Face: Single
Mounting: Wall/Ceiling
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round MR16
Head Watts: 10W
Rated Watts-Hours: 50.0W-0.5hr
Enclosure Rating: Indoor
Battery Type: Lead Calcium

Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Thermoplastic; Finish - White; Voltage - 6VDC 120/347VAC; Face - Single; Mounting - Wall/Ceiling; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Round MR16; Head Watts - 10W; Rated Watts-Hours - 50.0W-0.5hr; Enclosure Rating - Indoor; Battery Type - Lead Calcium; Manufacturer Series - GRANDE