Menu Search
LUMACELL #5LER35002MKGBAT

Exit Combination Unit, MR16 Halogen Lamp, Red Letter

SKU # 62461627083
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Combination Unit
Enclosure: Polycarbonate
Voltage: 120/347V AC, 12V DC
Face: Single
Mounting: Universal
Exit Lamp: MR16 Halogen
Letter Color: Red
Background Plate Color: Black
Number of Heads: 2
Head Style: Shielded
Head Watts: 12 w
Battery Type: Ni-Cad