Menu Search
LUMACELL #6LERLMCEU2LD9

Exit Combination Unit, MR16 LED Lamp, Red Letter, Steel

SKU # 62461628689
RoHS Compliant
Type: Exit Combination Unit
Enclosure: Steel
Voltage: 120/347V AC, 12V DC
Face: Stencil
Mounting: Universal
Exit Lamp: MR16 LED
Letter Color: Red
Background Plate Color: Factory White
Number of Heads: 2
Head Style: Standard
Head Watts: 5 w
Battery Type: Lead Calcium