Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Emergency Light and Exit Sign Steel

SKU: 62405003582
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Emergency Light and Exit Sign
Enclosure: Steel
Finish: White
Voltage: 6V DC, 120/347V AC
Face: Single/Double
Mounting: Wall/Ceiling/End
Exit Lamp: LED
Letter Color: Red
Background Plate Color: White
Number of Heads: 2
Head Style: Round Tungsten
Head Watts: 9W
Enclosure Rating: Indoor
Battery Type: Lead Calcium
Manufacturer Series: SM-NEXTU
Emergency Exit Signs with Lights: Type - Emergency Light and Exit Sign; Enclosure - Steel; Finish - White; Voltage - 6VDC 120/347VAC; Face - Single/Double; Mounting - Wall/Ceiling/End; Exit Lamp - LED; Letter Color - Red; Background Plate Color - White; Number of Heads - 2; Head Style - Round Tungsten; Head Watts - 9W; Enclosure Rating - Indoor; Battery Type - Lead Calcium; Manufacturer Series - SM-NEXTU