Menu Search
ABB INSTALLATION PRODUCTS #CS2100UWH/WHDC

Thomas and BettsĀ® Emergency Light Unit, White Plate, 120-347VAC, Single Face, Wall/Ceiling, Universal Mount

SKU # 62405002283 Manufacturer Series: CS2000
Type: Sortie Sign, AC/DC
Material: Die-cast Aluminum
Lamp Type: LED
Mounting: Wall/Ceiling, Universal
Face: Single
Plate Color: White
Housing Color: White
Volts AC: 120-347 V

Additional Info: Volts DC: 6 - 48V, Dimensions: 6.25 in. H x 19.13 in. W