Menu Search
ABB INSTALLATION PRODUCTS #RXL31BAARCNDC

Thomas and Betts Exit Sign, 120-347 VAC, Angular/Universal Mounting

SKU # 62405006350 Manufacturer Series: Ready-Lite
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Emergency Light and Exit Sign
Material: Aluminum
Lamp Type: LED
Mounting: Angular, Universal
Face: Single
Letter Color: Red
Plate Color: Clear
Housing Color: Aluminum
Volts AC: 120-347V
Batteries: Ni-Cad
Enclosure Entry: Top, Back and End Knockouts