Menu Search
ABB INSTALLATION PRODUCTS #CSL3100BARM-NA-DC

Thomas and Betts Exit Sign, AC/DC, LED, Acrylic, Aluminum

SKU # 62405008935 Manufacturer Series: CSL3000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign, AC/DC
Material: Acrylic, Aluminum
Lamp Type: LED
Mounting: Wall/Ceiling
Face: Single
Letter Color: Red
Plate Color: Red/Mirror
Housing Color: Brushed Aluminum
Volts AC: 120-347 V

Emergency Exit Signs: Type - Exit Sign, AC/DC; Material - Acrylic, Aluminum; Lamp Type - LED; Mounting - Wall/Ceiling; Face - Single ; Letter Color - Red; Plate Color - Red/Mirror; Housing Color - Brushed Aluminum; Volts AC - 120-347 V; Additional Information - CSL3000; Manufacturer Series - CSL3000