The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ABB INSTALLATION PRODUCTS #TUF-1-U-WH-DC-4X

Thomas and Betts Exit Sign, Red Letter, 120-347VAC, Single Face, Universal Mount, LED Lamp

SKU # 62405002937 Manufacturer Series: TUF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign, AC/DC
Grade/​Application: Industrial
Material: PVC/Polycarbonate
Lamp Type: LED
Mounting: Universal
Face: Single
Letter Color: Red
Housing Color: White
Volts AC: 120-347 V
Enclosure Rating: NEMA 4X

Emergency Exit Signs: Type - Exit Sign, AC/DC; Grade/Application - Industrial; Material - PVC/Polycarbonate; Lamp Type - LED; Mounting - Universal ; Face - Single; Letter Color - Red; Housing Color - White; Volts AC - 120-347 V; Enclosure Rating - NEMA 4X; Additional Information - Volts DC: 6 - 48V, Dimensions: 9.25 in. H x 14.00 in. W x 3.50 in. D; Manufacturer Series - TUF

Additional Info: Volts DC: 6 - 48V, Dimensions: 9.25 in. H x 14.00 in. W x 3.50 in. D