Menu Search
ABB INSTALLATION PRODUCTS #CSL3100BARM-AL-DC

Thomas and BettsĀ® Exit Sign, Red Letter, Red/Mirror Plate, 120-347VAC, Single Face, Wall/Ceiling Mount

SKU # 62405008947 Manufacturer Series: CSL3000
Type: Exit Sign, AC/DC
Material: Acrylic, Aluminum
Lamp Type: LED
Mounting: Wall/Ceiling
Face: Single
Letter Color: Red
Plate Color: Red/Mirror
Housing Color: Brushed Aluminum
Volts AC: 120-347 V

Additional Info: Chevron Left, Volts DC: 6 - 48V