Emergency Exit Signs: Type - Exit Sign, Self-Powered; Grade/Application - Commercial; Material - Steel; Lamp Type - LED; Mounting - Universal ; Face - Universal ; Housing Color - White; Volts AC - 120-347 V; Batteries - Ni-Cad Battery; Manufacturer Series - EXST