Menu Search
BEGHELLI #SLRM

Stella Exit Sign, 120-347 VAC, 6-24VDC, Universal Face, LED

SKU # 88468598999
Type: Exit Sign
Material: Steel
Lamp Type: LED
Mounting: Universal
Face: Universal
Volts AC: 120-347 V
Batteries: Ni-Cad

Emergency Exit Signs: Type - Exit Sign; Material - Steel; Lamp Type - LED; Mounting - Universal; Face - Universal; Volts AC - 120-347 V; Batteries - Ni-Cad Battery; Additional Information - Volts DC: 6-24V, Universal Pictograms, 7.50 in. H x 12.00 in. W x 2.25 in. D, Runman Sign; Manufacturer Series - Stella

Additional Info: Volts DC: 6-24V, Universal Pictograms, 7.50 in. H x 12.00 in. W x 2.25 in. D, Runman Sign