Emergency Exit Signs: Type - Exit Sign; Grade/Application - Commercial; Material - Steel; Lamp Type - LED; Mounting - Wall, Universal; Face - Single; Volts AC - 120-347 V; Batteries - Lead Acid Battery; Additional Information - 12.50 in. H x 12.00 in. W x 2.50 in. D; Manufacturer Series - SL-RM
Additional Info: 12.50 in. H x 12.00 in. W x 2.50 in. D