Menu Search
BEGHELLI #SLESPLRUM

Stella Exit Sign, Self-Powered, LED, Steel, Commercial

SKU # 40000998998
Type: Exit Sign, Self-Powered
Grade/​Application: Commercial
Material: Steel
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single/Double
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-347V
Batteries: Lead Acid

Emergency Exit Signs: Type - Exit Sign, Self-Powered; Grade/Application - Commercial; Material - Steel; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single/Double; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-347V; Batteries - Lead Acid Battery; Manufacturer Series - Stella