Menu Search
BEGHELLI #VE-RM-SP-L-1-0-M

Exit Sign, Single Face, LED, Thermoplastic

SKU # 40000998945 Manufacturer Series: RM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign, Self-Powered
Material: Thermoplastic
Lamp Type: LED
Mounting: Universal
Face: Single

Emergency Exit Signs: Type - Exit Sign, Self-Powered; Material - Thermoplastic; Lamp Type - LED; Mounting - Universal; Face - Single; Additional Information - 8.00 in. H x 13.12 in. W x 2.00 in. D; Manufacturer Series - RM

Additional Info: 8.00 in. H x 13.12 in. W x 2.00 in. D