You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BEGHELLI #VE2-RM--LU-OLR-M-120/347V

Pictogram Exit Sign, LED Lamp, 120-347 V, Universal Face

SKU # 88468500059 Manufacturer Series: VE2-RM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pictogram Exit Sign
Grade/​Application: Commercial
Material: Thermoplastic
Lamp Type: LED
Mounting: Wall, Ceiling, End Mount
Face: Universal
Housing Color: White
Volts AC: 120-347 V
Batteries: Ni-Cad