You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EMERGI-LITE #ESC28W2M

Combo Unit, Emergency, 120-347 VAC, LED

SKU # 78268339275 Manufacturer Series: ESC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign
Material: Steel
Lamp Type: LED
Mounting: Universal
Housing Color: Factory White
Volts AC: 120-347 V
Batteries: Lead Calcium

Emergency Exit Signs: Type - Exit Sign; Material - Steel; Lamp Type - LED; Mounting - Universal ; Housing Color - Factory White; Volts AC - 120-347 V; Batteries - Lead Calcium Battery; Additional Information - Two Heads, Head Style: Mini Tungsten, 12V-9W, Wedge Base, 6V-28W Lights; Manufacturer Series - ESC

Additional Info: Two Heads, Head Style: Mini Tungsten, 12V-9W, Wedge Base, 6V-28W Lights