Menu Search
EMERGI-LITE #EAEAOWUI

Emergency Exit Sign, LED Lamp, 120 to 347 VAC, Aluminum

SKU # 78268340894
RoHS Compliant
Type: Emergency Exit Sign
Grade/​Application: Institutional, Commercial, Hospitality
Material: Aluminum
Lamp Type: LED
Mounting: Universal
Face: Double
Letter Color: Green
Plate Color: White
Housing Color: Off White
Volts AC: 120 to 347 VAC
Batteries: NiCd