Menu Search
EMERGI-LITE #EP2WI

Exit Sign, 120-347VAC, Pictogram, Double Face, Universal Mount, Plastic

SKU # 78268345841 Manufacturer Series: EP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign, Self-Powered
Material: Plastic
Mounting: Universal
Face: Pictogram, Double
Housing Color: White
Volts AC: 120-347 V AC

Additional Info: 2 hr Self-Powered