Menu Search
EMERGI-LITE #C8ES72G-U

Exit Sign, AC/DC, LED, Acrylic, Aluminum, Commercial

SKU # 78268322992 Manufacturer Series: C8ES70
Type: Exit Sign, AC/DC
Grade/​Application: Commercial
Material: Acrylic, Aluminum
Lamp Type: LED
Mounting: Universal
Face: Single
Letter Color: Red
Volts AC: 120-347 V

Additional Info: Lettering: EXIT SORTIE 6 in. Letters, Volts DC: 6 - 24V, Dimensions: 8.75 in. H x 29.00 in. W x 4.75 in. D