Menu Search
Emergency Exit Signs Exit Sign, Pictogram, 120-347 VAC, Single Face, LED

EMERGI-LITE #ES1WI

Exit Sign, Pictogram, 120-347 VAC, Single Face, LED

SKU #78268338294
Manufacturer Series: ES
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Exit Sign, Self-Powered
Material: Metal
Lamp Type: LED
Mounting: Universal
Face: Single
Housing Color: Factory White
Volts AC: 120-347 V
Batteries: Ni-Cad

Emergency Exit Signs: Type - Exit Sign, Self-Powered; Material - Metal; Lamp Type - LED; Mounting - Universal ; Face - Single; Housing Color - Factory White; Volts AC - 120-347 V; Batteries - Ni-Cad Battery; Additional Information - Legend: Pictogram, Dimensions: 8.88 in. H x 13.38 in. W x 4.63 in. D; Manufacturer Series - ES

Additional Info: Legend: Pictogram, Dimensions: 8.88 in. H x 13.38 in. W x 4.63 in. D