Menu Search
EMERGI-LITE #EAEAOWU

Exit Sign, Pictogram, Double/Arrow Left/Right Face

SKU # 78268338835 Manufacturer Series: EAE
RoHS Compliant
Type: Exit Sign, AC/DC
Material: Extruded Aluminum
Lamp Type: LED
Mounting: Universal
Face: Double
Housing Color: Off White
Volts AC: 120-347 V

Additional Info: Legend: Pictogram, Arrow Left or Right, Volts DC: 6 - 24V