You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EMERGI-LITE #ES3WU

Exit Sign, Pictogram, Double Face

SKU # 78268343180 Manufacturer Series: ES
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign, AC/DC
Material: Metal
Lamp Type: LED
Mounting: Universal
Face: Double
Housing Color: Factory White
Volts AC: 120-347 V

Additional Info: Legend: Pictogram, Volts DC: 6 - 24V, Dimensions: 8.88 in. H x 13.38 in. W x 4.63 in. D