Menu Search
EMERGI-LITE #EAE2OWU

Exit Sign, Pictogram, Double/No Arrow Face

SKU # 78268340443 Manufacturer Series: EAE
RoHS Compliant
Type: Exit Sign, AC/DC
Material: Extruded Aluminum
Lamp Type: LED
Mounting: Universal
Face: Double
Housing Color: Off White
Volts AC: 120-347 V

Additional Info: Legend: Pictogram, No Arrow, Volts DC: 6 - 24V, Dimensions: 10.13 in. H x 12.00 in. W x 4.13 in. D