Menu Search
EMERGI-LITE #EA1WU

Exit Sign, Pictogram, Single Face

SKU # 78268337432 Manufacturer Series: EA
Type: Exit Sign, AC/DC
Material: Extruded Aluminum
Lamp Type: LED
Mounting: Universal
Face: Single
Housing Color: Factory White
Volts AC: 120-347 V

Additional Info: Legend: Pictogram, Volts DC: 6 - 24V, Dimensions: 8.75 in. H x 14.13 in. W x 4.75 in. D