Menu Search
EMERGI-LITE #PREWIN3R

Premier Exit Sign, Self-Powered, LED, Thermoplastic, Commercial

SKU # 78268333041
Type: Exit Sign, Self-Powered
Grade/​Application: Commercial
Material: Thermoplastic
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single/Double
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-347V
Batteries: Ni-Cad

Emergency Exit Signs: Type - Exit Sign, Self-Powered; Grade/Application - Commercial; Material - Thermoplastic; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single/Double; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-347V; Batteries - Ni-Cad Battery; Manufacturer Series - Premier