The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EMERGI-LITE #EAELOWU

Pictogram Exit Sign, LED Lamp, 120-347 V, Universal Mount

SKU # 78268346755
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pictogram Exit Sign
Grade/​Application: Institutional, Commercial, Hospitality
Material: Aluminum
Lamp Type: LED
Mounting: Universal
Face: Single
Housing Color: Off White
Volts AC: 120-347 V