Menu Search
EMERGI-LITE #ECS-U

Pictogram Exit Sign, LED Lamp, 120/347 VAC, Double Face

SKU # 78268346752 Manufacturer Series: Series ECS
Type: Pictogram Exit Sign
Material: Plastic
Lamp Type: LED
Mounting: Ceiling, Wall or End
Face: Double
Letter Color: Red
Volts AC: 120/347 VAC
Batteries: Ni-Cad

EM- ECS-U LED-EXIT-SIGN