Menu Search
EMERGI-LITE #EP3WU

Pictogram Exit Sign, LED Lamp, 120 to 347 VAC

SKU # 78268344663
Type: Pictogram Exit Sign
Grade/​Application: Institutional, Commercial, Hospitality
Material: Thermoplastic
Lamp Type: LED
Mounting: Universal
Face: Universal
Letter Color: Green
Plate Color: White
Housing Color: Factory White
Volts AC: 120 to 347 VAC