The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EMERGI-LITE #SR12W-P5/2M

Sortie Sign, Red Letter, 120-347VAC, Single Face, Wall/Ceiling Mount, LED Lamp, Metal

SKU # 78268332703 Manufacturer Series: SR Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sortie Sign, AC/DC
Material: Metal
Lamp Type: LED
Mounting: Wall/Ceiling
Face: Single
Letter Color: Red
Housing Color: White
Volts AC: 120-347 V AC
Batteries: Lead Calcium

Emergency Exit Signs: Type - Sortie Sign, AC/DC; Material - Metal; Lamp Type - LED; Mounting - Wall/Ceiling; Face - Single; Letter Color - Red; Housing Color - White; Volts AC - 120-347 V AC; Batteries - Lead Calcium Battery; Additional Information - Two Heads, Mini Tungsten, 12V-9W, Wedge Base; Manufacturer Series - SR Series

Additional Info: Two Heads, Mini Tungsten, 12V-9W, Wedge Base