Menu Search
LUMACELL #LMCESP

Exit Sign, 120-347 VAC, LED, Universal Mounting

SKU # 62461617566
RoHS Compliant
Type: Exit Sign
Material: Steel
Lamp Type: LED
Mounting: Universal
Housing Color: Factory White
Volts AC: 120-347 V
Batteries: Ni-Cad

Emergency Exit Signs: Type - Exit Sign; Material - Steel; Lamp Type - LED; Mounting - Universal; Housing Color - Factory White; Volts AC - 120-347 V; Batteries - Ni-Cad Battery; Additional Information - 7.55 in. H x 13.34 in. W x 2.08 in. D

Additional Info: 7.55 in. H x 13.34 in. W x 2.08 in. D