The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LUMACELL #3LER35002MJWH

Exit Sign, AC Only, LED, PVC/Polycarbonate, Commercial

SKU # 62461618064 Manufacturer Series: 3LER3000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Sign, AC Only
Grade/​Application: Commercial
Material: PVC/Polycarbonate
Lamp Type: LED
Mounting: Surface, Universal
Face: Stencil, Single
Letter Color: Red
Plate Color: White
Housing Color: White
Volts AC: 120-347V
Batteries: Ni-Cad
Enclosure Rating: NEMA 4X

Emergency Exit Signs: Type - Exit Sign, AC Only; Grade/Application - Commercial; Material - PVC/Polycarbonate; Lamp Type - LED; Mounting - Surface, Universal; Face - Stencil, Single; Letter Color - Red; Plate Color - White; Housing Color - White; Volts AC - 120-347V; Batteries - Ni-Cad Battery; Enclosure Rating - NEMA 4X; Manufacturer Series - 3LER3000