Menu Search
LUMACELL #LER222WRMACR

Exit Sign, LED Lamp, 120-347 V, Universal Mount

SKU # 62461634360 Manufacturer Series: LER2
Type: Exit Sign
Grade/​Application: Institutional, Commercial, Hospitality
Material: Die-cast Aluminum
Lamp Type: LED
Mounting: Universal
Face: Double
Letter Color: Red
Plate Color: Mirror
Housing Color: Factory-White
Volts AC: 120-347 V
Batteries: No Battery