Menu Search
LUMACELL #LER450SP

Exit Sign, LED Lamp, 120 to 347 VAC, Universal Mount

SKU # 62461602454 Manufacturer Series: LER400
Type: Exit Sign, Self-Powered
Grade/​Application: Institutional, Commercial and Hospitality
Material: Aluminum
Lamp Type: LED
Mounting: Universal
Face: Single
Letter Color: Red
Housing Color: Factory White
Volts AC: 120 to 347 VAC
Batteries: NiCd